
End Mill, Center Cutting Extra Length Square End, Series: 640MA, 18 mm Diameter Cutter
Mfr # 92337
Zoro # G416072506
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
30°
Number of Flutes
2
Overall Length
150 mm
End Mill Cutting Type
Center Cutting Extra Length Square End
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92337
Zoro #
G416072506
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
150 mm
Length of Cut
50 mm
Details
Helix Angle
30°
Number of Flutes
2
End Mill Cutting Type
Center Cutting Extra Length Square End
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
TiAlN Coated
Flute Type
Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 640MA, 18 mm Diameter Cutter, 150 mm Overall Length, 50 mm Length of Cut, 2 Flutes, Helix Flute, 18 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.