Zoro Homepage

End Mill, Center Cutting Extra Length Square End, Series: 640MA, 4 mm Diameter Cutter

  • Mfr # 92057

  • Zoro # G916070781


product price: $30.55
/ea

Key Features

Length of Cut
20 mm
Helix Angle
30°
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Overall Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92057
Zoro #
G916070781
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
20 mm
Overall Length
75 mm

Details

Helix Angle
30°
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Center Cutting Extra Length Square End
Cutting Direction
Right Hand
Finish
TiAlN Coated
Flute Type
Helix

Description

End Mill, Center Cutting Extra Length Square End, Series: 640MA, 4 mm Diameter Cutter, 75 mm Overall Length, 20 mm Length of Cut, 2 Flutes, Helix Flute, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.