
End Mill, Center Cutting Extra Length Square End, Series: 640MA, 5 mm Diameter Cutter
Mfr # 92077
Zoro # G416070779
product price: $25.49
/eaKey Features
Length of Cut
16 mm
Overall Length
50 mm
Finish
TiAlN Coated
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting Extra Length Square End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92077
Zoro #
G416070779
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
16 mm
Overall Length
50 mm
Details
Finish
TiAlN Coated
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting Extra Length Square End
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 640MA, 5 mm Diameter Cutter, 50 mm Overall Length, 16 mm Length of Cut, 2 Flutes, Helix Flute, 5 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.