
End Mill, Center Cutting Extra Length Square End, Series: 640MA, 8 mm Cutter Dia
Mfr # 92177
Zoro # G916071290
product price: $88.95
/ea
Free Shipping & Returns
Key Features
Helix Angle
30°
Cutting Direction
Right Hand
Finish
TiAlN Coated
Length of Cut
50 mm
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92177
Zoro #
G916071290
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
50 mm
Overall Length
150 mm
Details
Helix Angle
30°
Cutting Direction
Right Hand
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Center Cutting Extra Length Square End
Number of Flutes
2
Flute Type
Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 640MA, 8 mm Cutter Dia, 150 mm Overall Length, 50 mm Length of Cut, 2 Flutes, Helix Flute, 8 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.