Zoro Homepage

End Mill, Center Cutting Extra Length Square End, Series: 643M, 12 mm Diameter Cutter

  • Mfr # 93230

  • Zoro # G416073282


product price: $79.55
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
End Mill Cutting Type
Center Cutting Extra Length Square End
Length of Cut
25 mm
Cutting Direction
Right Hand
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93230
Zoro #
G416073282
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
25 mm
Overall Length
100 mm

Details

Number of Flutes
3
End Mill Cutting Type
Center Cutting Extra Length Square End
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Flute Type
Helix

Description

End Mill, Center Cutting Extra Length Square End, Series: 643M, 12 mm Diameter Cutter, 100 mm Overall Length, 25 mm Length of Cut, 3 Flutes, Helix Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.