
End Mill, Center Cutting Extra Length Square End, Series: 643M, 18 mm Diameter Cutter
Mfr # 93330
Zoro # G316073900
product price: $222.99
/ea
Free Shipping & Returns
Key Features
End Mill Cutting Type
Center Cutting Extra Length Square End
Helix Angle
30°
Length of Cut
50 mm
Overall Length
150 mm
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93330
Zoro #
G316073900
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
50 mm
Overall Length
150 mm
Details
End Mill Cutting Type
Center Cutting Extra Length Square End
Helix Angle
30°
Finish
Uncoated
Number of Flutes
3
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 643M, 18 mm Diameter Cutter, 150 mm Overall Length, 50 mm Length of Cut, 3 Flutes, Helix Flute, 18 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.