
End Mill, Center Cutting Extra Length Square End, Series: 643M, 6 mm Cutter Dia
Mfr # 93120
Zoro # G616072764
product price: $37.39
/eaKey Features
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting Extra Length Square End
Length of Cut
32 mm
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93120
Zoro #
G616072764
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
32 mm
Overall Length
100 mm
Details
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting Extra Length Square End
Finish
Uncoated
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 643M, 6 mm Cutter Dia, 100 mm Overall Length, 32 mm Length of Cut, 3 Flutes, Helix Flute, 6 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.