
End Mill, Center Cutting Extra Length Square End, Series: 643M, 6 mm Diameter Cutter
Mfr # 93130
Zoro # G216072690
product price: $45.95
/eaKey Features
Number of Flutes
3
Cutting Direction
Right Hand
Overall Length
150 mm
Helix Angle
30°
End Mill Cutting Type
Center Cutting Extra Length Square End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93130
Zoro #
G216072690
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
150 mm
Length of Cut
38 mm
Details
Number of Flutes
3
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Cutting Type
Center Cutting Extra Length Square End
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 643M, 6 mm Diameter Cutter, 150 mm Overall Length, 38 mm Length of Cut, 3 Flutes, Helix Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.