
End Mill, Center Cutting Extra Length Square End, Series: 643MA, 10 mm Diameter Cutter
Mfr # 93187
Zoro # G216073451
product price: $56.99
/eaKey Features
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting Extra Length Square End
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93187
Zoro #
G216073451
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
25 mm
Details
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting Extra Length Square End
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Finish
TiAlN Coated
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 643MA, 10 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 3 Flutes, Helix Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.