
End Mill, Center Cutting Extra Length Square End, Series: 643MA, 10 mm Diameter Cutter
Mfr # 93227
Zoro # G116073414
product price: $98.15
/ea
Free Shipping & Returns
Key Features
Overall Length
150 mm
Length of Cut
75 mm
Helix Angle
30°
Cutting Direction
Right Hand
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93227
Zoro #
G116073414
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
150 mm
Length of Cut
75 mm
Details
Helix Angle
30°
Cutting Direction
Right Hand
Finish
TiAlN Coated
End Mill Cutting Type
Center Cutting Extra Length Square End
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Flute Type
Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 643MA, 10 mm Diameter Cutter, 150 mm Overall Length, 75 mm Length of Cut, 3 Flutes, Helix Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.