
End Mill, Center Cutting Extra Length Square End, Series: 643MA, 12 mm Diameter Cutter
Mfr # 93257
Zoro # G516073205
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150 mm
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Number of Flutes
3
End Mill Cutting Type
Center Cutting Extra Length Square End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93257
Zoro #
G516073205
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
150 mm
Length of Cut
50 mm
Details
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Number of Flutes
3
End Mill Cutting Type
Center Cutting Extra Length Square End
Helix Angle
30°
Cutting Direction
Right Hand
Flute Type
Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 643MA, 12 mm Diameter Cutter, 150 mm Overall Length, 50 mm Length of Cut, 3 Flutes, Helix Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.