
End Mill, Center Cutting Extra Length Square End, Series: 643MA, 16 mm Cutter Dia
Mfr # 93327
Zoro # G716074002
product price: $172.99
/ea
Free Shipping & Returns
Key Features
End Mill Cutting Type
Center Cutting Extra Length Square End
Length of Cut
75 mm
Cutting Direction
Right Hand
Number of Flutes
3
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93327
Zoro #
G716074002
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
75 mm
Overall Length
150 mm
Details
End Mill Cutting Type
Center Cutting Extra Length Square End
Cutting Direction
Right Hand
Number of Flutes
3
Finish
TiAlN Coated
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 643MA, 16 mm Cutter Dia, 150 mm Overall Length, 75 mm Length of Cut, 3 Flutes, Helix Flute, 16 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.