
End Mill, Center Cutting Extra Length Square End, Series: 643MA, 18 mm Cutter Dia
Mfr # 93347
Zoro # G416073763
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
75 mm
Helix Angle
30°
Overall Length
150 mm
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93347
Zoro #
G416073763
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
75 mm
Overall Length
150 mm
Details
Number of Flutes
3
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Center Cutting Extra Length Square End
Cutting Direction
Right Hand
Finish
TiAlN Coated
Flute Type
Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 643MA, 18 mm Cutter Dia, 150 mm Overall Length, 75 mm Length of Cut, 3 Flutes, Helix Flute, 18 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.