Zoro Homepage

End Mill, Center Cutting Extra Length Square End, Series: 643MA, 18 mm Diameter Cutter

  • Mfr # 93337

  • Zoro # G716073852


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Helix Angle
30°
End Mill Cutting Type
Center Cutting Extra Length Square End
Cutting Direction
Right Hand
Length of Cut
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93337
Zoro #
G716073852
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
50 mm
Overall Length
150 mm

Details

Number of Flutes
3
Helix Angle
30°
End Mill Cutting Type
Center Cutting Extra Length Square End
Cutting Direction
Right Hand
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Flute Type
Helix

Description

End Mill, Center Cutting Extra Length Square End, Series: 643MA, 18 mm Diameter Cutter, 150 mm Overall Length, 50 mm Length of Cut, 3 Flutes, Helix Flute, 18 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.