
End Mill, Center Cutting Extra Length Square End, Series: 643MA, 3 mm Cutter Dia
Mfr # 93017
Zoro # G516072222
product price: $17.25
/eaKey Features
Helix Angle
30°
Length of Cut
16 mm
Cutting Direction
Right Hand
Number of Flutes
3
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93017
Zoro #
G516072222
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
16 mm
Overall Length
50 mm
Details
Helix Angle
30°
Cutting Direction
Right Hand
Number of Flutes
3
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Center Cutting Extra Length Square End
Flute Type
Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 643MA, 3 mm Cutter Dia, 50 mm Overall Length, 16 mm Length of Cut, 3 Flutes, Helix Flute, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.