
End Mill, Center Cutting Extra Length Square End, Series: 643MA, 3 mm Diameter Cutter
Mfr # 93027
Zoro # G116072295
product price: $28.29
/eaKey Features
Overall Length
75 mm
Helix Angle
30°
End Mill Cutting Type
Center Cutting Extra Length Square End
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93027
Zoro #
G116072295
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
20 mm
Details
Helix Angle
30°
End Mill Cutting Type
Center Cutting Extra Length Square End
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
3
Flute Type
Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 643MA, 3 mm Diameter Cutter, 75 mm Overall Length, 20 mm Length of Cut, 3 Flutes, Helix Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.