Shop GARR TOOL
See all product information
Create Account
End Mill, Center Cutting Extra Length Square End, Series: 643MA, 3 mm Diameter Cutter
- Mfr # 93037
- Zoro # G716072176
product price:Â
$
38.99
/ea
Key Features
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Length of Cut
25 mm
End Mill Cutting Type
Center Cutting Extra Length Square End
Overall Length
75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 93037
- Zoro #
- G716072176
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 25 mm
- Overall Length
- 75 mm
Details
- End Mill Material
- Submicron Solid Carbide
- Number of Flutes
- 3
- End Mill Cutting Type
- Center Cutting Extra Length Square End
- Cutting Direction
- Right Hand
- Helix Angle
- 30 Degrees
- Finish
- TiAlN Coated
- Flute Type
- Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 643MA, 3 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 3 Flutes, Helix Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.