
End Mill, Center Cutting Extra Length Square End, Series: 643MA, 6 mm Cutter Dia
Mfr # 93117
Zoro # G816072885
product price: $41.59
/eaKey Features
Length of Cut
25 mm
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Overall Length
100 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93117
Zoro #
G816072885
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
25 mm
Overall Length
100 mm
Details
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Cutting Direction
Right Hand
Number of Flutes
3
End Mill Cutting Type
Center Cutting Extra Length Square End
Finish
TiAlN Coated
Flute Type
Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 643MA, 6 mm Cutter Dia, 100 mm Overall Length, 25 mm Length of Cut, 3 Flutes, Helix Flute, 6 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.