Zoro Homepage

End Mill, Center Cutting Extra Length Square End Standard Length, Series: 620M

  • Mfr # 41330

  • Zoro # G416074104


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Length of Cut
3 in
Helix Angle
30°
Finish
Uncoated
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41330
Zoro #
G416074104
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3 in
Overall Length
6 in
Shank Length
3 in

Details

Cutting Direction
Right Hand
Helix Angle
30°
Finish
Uncoated
Number of Flutes
2
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Flute Type
Spiral

Description

End Mill, Center Cutting Extra Length Square End Standard Length, Series: 620M, 3/4 in Cutter Dia, 6 in Overall Length, 3 in Length of Cut, 2 Flutes, Spiral Flute, 3/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 3 in Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.