Zoro Homepage

End Mill, Center Cutting Extra Length Square End Standard Length, Series: 620M

  • Mfr # 41350

  • Zoro # G116073940


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41350
Zoro #
G116073940
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Length of Cut
3 in
Shank Length
3 in

Details

Helix Angle
30°
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Cutting Direction
Right Hand
Shank Type
Plain/Round
Flute Type
Spiral

Description

End Mill, Center Cutting Extra Length Square End Standard Length, Series: 620M, 1 in Diameter Cutter, 6 in Overall Length, 3 in Length of Cut, 2 Flutes, Spiral Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 3 in Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.