
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 623M
Mfr # 54530
Zoro # G416073299
product price: $26.35
/eaKey Features
Shank Type
Plain/Round
Overall Length
3 in
Length of Cut
1 in
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54530
Zoro #
G416073299
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Length of Cut
1 in
Shank Length
2 in
Details
Shank Type
Plain/Round
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Number of Flutes
3
Cutting Direction
Right Hand
Finish
Uncoated
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 623M, 1/8 in Diameter Cutter, 3 in Overall Length, 1 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 2 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.