Zoro Homepage

End Mill, Center Cutting Extra Length Square End Standard Length, Series: 623M

  • Mfr # 54610

  • Zoro # G416073961


product price: $41.39
/ea

Key Features

Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Length of Cut
1 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54610
Zoro #
G416073961
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
3 in
Shank Length
2 in

Details

Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Number of Flutes
3
Helix Angle
30°
Shank Type
Plain/Round
Flute Type
Spiral

Description

End Mill, Center Cutting Extra Length Square End Standard Length, Series: 623M, 5/16 in Diameter Cutter, 3 in Overall Length, 1 in Length of Cut, 3 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 2 in Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.