
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 630M
Mfr # 42200
Zoro # G116075777
product price: $64.15
/eaKey Features
Finish
Uncoated
Length of Cut
1 in
Shank Type
Plain/Round
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42200
Zoro #
G116075777
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
4 in
Shank Length
3 in
Details
Finish
Uncoated
Shank Type
Plain/Round
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Number of Flutes
4
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 630M, 7/16 in Diameter Cutter, 4 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 3 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.