Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Extra Length Square End Standard Length, Series: 640M

  • Mfr # 92010

  • Zoro # G616070944


product price: $14.85
/ea

Key Features

Cutting Direction
Right Hand
Number of Flutes
2
End Mill Material
Solid Submicron Carbide
Overall Length
50 mm
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92010
Zoro #
G616070944
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Length of Cut
16 mm
Shank Length
34 mm

Details

Cutting Direction
Right Hand
Number of Flutes
2
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
End Mill Cutting Type
Center Cutting Extra Length Square End Standard Length
Shank Type
Plain/Round
Finish
Uncoated
Flute Type
Spiral

Description

End Mill, Center Cutting Extra Length Square End Standard Length, Series: 640M, 3 mm Diameter Cutter, 50 mm Overall Length, 16 mm Length of Cut, 2 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 34 mm Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.