
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 640M
Mfr # 92050
Zoro # G416070922
product price: $25.69
/eaKey Features
End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Overall Length
75 mm
Length of Cut
20 mm
Shank Type
Plain/Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92050
Zoro #
G416070922
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
20 mm
Shank Length
55 mm
Details
End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Shank Type
Plain/Round
Number of Flutes
2
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting Extra Length Square End Standard Length
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 640M, 4 mm Diameter Cutter, 75 mm Overall Length, 20 mm Length of Cut, 2 Flutes, Spiral Flute, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 55 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.