
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 640M
Mfr # 92090
Zoro # G616070746
product price: $30.39
/eaKey Features
End Mill Material
Solid Submicron Carbide
Length of Cut
25 mm
End Mill Cutting Type
Center Cutting Extra Length Square End Standard Length
Shank Type
Plain/Round
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92090
Zoro #
G616070746
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
25 mm
Overall Length
75 mm
Shank Length
50 mm
Details
End Mill Material
Solid Submicron Carbide
End Mill Cutting Type
Center Cutting Extra Length Square End Standard Length
Shank Type
Plain/Round
Cutting Direction
Right Hand
Finish
Uncoated
Number of Flutes
2
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 640M, 5 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 2 Flutes, Spiral Flute, 5 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 50 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.