Zoro Homepage

End Mill, Center Cutting Extra Length Square End Standard Length, Series: 640M

  • Mfr # 92100

  • Zoro # G116071083


product price: $32.15
/ea

Key Features

Length of Cut
25 mm
Finish
Uncoated
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting Extra Length Square End Standard Length
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92100
Zoro #
G116071083
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
25 mm
Overall Length
75 mm
Shank Length
50 mm

Details

Finish
Uncoated
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting Extra Length Square End Standard Length
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Shank Type
Plain/Round
Flute Type
Spiral

Description

End Mill, Center Cutting Extra Length Square End Standard Length, Series: 640M, 6 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 2 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 50 mm Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.