Zoro Homepage

End Mill, Center Cutting Extra Length Square End Standard Length, Series: 640M

  • Mfr # 92300

  • Zoro # G816071673


product price: $129.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Overall Length
150 mm
End Mill Cutting Type
Center Cutting Extra Length Square End Standard Length
Length of Cut
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92300
Zoro #
G816071673
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150 mm
Length of Cut
75 mm
Shank Length
75 mm

Details

End Mill Material
Solid Submicron Carbide
Finish
Uncoated
End Mill Cutting Type
Center Cutting Extra Length Square End Standard Length
Helix Angle
30°
Shank Type
Plain/Round
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Spiral

Description

End Mill, Center Cutting Extra Length Square End Standard Length, Series: 640M, 14 mm Diameter Cutter, 150 mm Overall Length, 75 mm Length of Cut, 2 Flutes, Spiral Flute, 14 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 75 mm Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.