
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 643M
Mfr # 93160
Zoro # G216072676
product price: $48.65
/eaKey Features
Cutting Direction
Right Hand
Number of Flutes
3
Length of Cut
41 mm
End Mill Cutting Type
Center Cutting Extra Length Square End Standard Length
Shank Type
Plain/Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93160
Zoro #
G216072676
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
41 mm
Overall Length
100 mm
Shank Length
59 mm
Details
Cutting Direction
Right Hand
Number of Flutes
3
End Mill Cutting Type
Center Cutting Extra Length Square End Standard Length
Shank Type
Plain/Round
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 643M, 8 mm Diameter Cutter, 100 mm Overall Length, 41 mm Length of Cut, 3 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 59 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.