
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 643M
Mfr # 93380
Zoro # G316074211
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
75 mm
End Mill Material
Solid Submicron Carbide
Overall Length
150 mm
Number of Flutes
3
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93380
Zoro #
G316074211
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
75 mm
Overall Length
150 mm
Shank Length
75 mm
Details
End Mill Material
Solid Submicron Carbide
Number of Flutes
3
Finish
Uncoated
End Mill Cutting Type
Center Cutting Extra Length Square End Standard Length
Cutting Direction
Right Hand
Helix Angle
30°
Shank Type
Plain/Round
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 643M, 25 mm Diameter Cutter, 150 mm Overall Length, 75 mm Length of Cut, 3 Flutes, Spiral Flute, 25 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 75 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.