
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 650M
Mfr # 94050
Zoro # G016074443
product price: $25.69
/eaKey Features
Number of Flutes
4
End Mill Cutting Type
Center Cutting Extra Length Square End Standard Length
Finish
Uncoated
Overall Length
75 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94050
Zoro #
G016074443
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
20 mm
Shank Length
55 mm
Details
Number of Flutes
4
End Mill Cutting Type
Center Cutting Extra Length Square End Standard Length
Finish
Uncoated
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Shank Type
Plain/Round
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 650M, 4 mm Diameter Cutter, 75 mm Overall Length, 20 mm Length of Cut, 4 Flutes, Spiral Flute, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 55 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.