
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 650M
Mfr # 94100
Zoro # G916074192
product price: $35.39
/eaKey Features
Finish
Uncoated
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Length of Cut
25 mm
Shank Type
Plain/Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94100
Zoro #
G916074192
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
25 mm
Overall Length
75 mm
Shank Length
50 mm
Details
Finish
Uncoated
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
End Mill Cutting Type
Center Cutting Extra Length Square End Standard Length
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 650M, 6 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 50 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.