End Mill, Center Cutting Extra Length Square End Standard Length, Series: 650M
- Mfr # 94200
- Zoro # G916074697
product price:Â
$
81.89
/ea
Key Features
End Mill Material
Solid Submicron Carbide
Overall Length
100 mm
Finish
Uncoated
Shank Type
Plain/Round
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94200
- Zoro #
- G916074697
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 100 mm
- Length of Cut
- 50 mm
- Shank Length
- 50 mm
Details
- End Mill Material
- Solid Submicron Carbide
- Finish
- Uncoated
- Shank Type
- Plain/Round
- Cutting Direction
- Right Hand
- Helix Angle
- 30 Degrees
- Number of Flutes
- 4
- End Mill Cutting Type
- Center Cutting Extra Length Square End Standard Length
- Flute Type
- Spiral
Description
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 650M, 10 mm Cutter Dia, 100 mm Overall Length, 50 mm Length of Cut, 4 Flutes, Spiral Flute, 10 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 50 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.