Zoro Homepage

End Mill, Center Cutting Extra Length Square End Standard Length, Series: 650M

  • Mfr # 94210

  • Zoro # G616075192


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
End Mill Cutting Type
Center Cutting Extra Length Square End Standard Length
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94210
Zoro #
G616075192
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
38 mm
Overall Length
150 mm
Shank Length
112 mm

Details

Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
End Mill Cutting Type
Center Cutting Extra Length Square End Standard Length
Helix Angle
30°
Cutting Direction
Right Hand
Number of Flutes
4
Flute Type
Spiral

Description

End Mill, Center Cutting Extra Length Square End Standard Length, Series: 650M, 10 mm Diameter Cutter, 150 mm Overall Length, 38 mm Length of Cut, 4 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 112 mm Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.