
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 650M
Mfr # 94280
Zoro # G216075561
product price: $99.19
/ea
Free Shipping & Returns
Key Features
Overall Length
100 mm
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Shank Type
Plain/Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94280
Zoro #
G216075561
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Length of Cut
50 mm
Shank Length
50 mm
Details
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Shank Type
Plain/Round
Number of Flutes
4
End Mill Cutting Type
Center Cutting Extra Length Square End Standard Length
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 650M, 14 mm Diameter Cutter, 100 mm Overall Length, 50 mm Length of Cut, 4 Flutes, Spiral Flute, 14 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 50 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.