
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 650M
Mfr # 94290
Zoro # G816075305
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
50 mm
Shank Type
Plain/Round
End Mill Cutting Type
Center Cutting Extra Length Square End Standard Length
End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94290
Zoro #
G816075305
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
50 mm
Overall Length
150 mm
Shank Length
100 mm
Details
Shank Type
Plain/Round
End Mill Cutting Type
Center Cutting Extra Length Square End Standard Length
End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Square End Standard Length, Series: 650M, 14 mm Diameter Cutter, 150 mm Overall Length, 50 mm Length of Cut, 4 Flutes, Spiral Flute, 14 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 100 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.