Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting High Performance Rougher/Finisher, Series: VRX-6

  • Mfr # 60196

  • Zoro # G416070977


product price: $97.75
/ea
Free Shipping & Returns

Key Features

Helix Angle
37°
Length of Cut
1-5/8 in
Finish
AlTiN Coated
Corner Radius
0.06 in
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60196
Zoro #
G416070977
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-5/8 in
Corner Radius
0.06 in
Overall Length
4 in

Details

Helix Angle
37°
Finish
AlTiN Coated
Number of Flutes
6
Flute Type
Spiral/Staggered

Description

End Mill, Center Cutting High Performance Rougher/Finisher, Series: VRX-6, 1/2 in Diameter Cutter, 0.06 in Corner Radius, 4 in Overall Length, 1-5/8 in Length of Cut, 6 Flutes, Spiral/Staggered Flute, 1/2 in Shank Diameter, 37 deg Helix Angle, Submicron Grain Solid Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.