Zoro Homepage

End Mill, Center Cutting High Performance, Series: VRX, 1 in Diameter Cutter

  • Mfr # 63370

  • Zoro # G716068308


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Corner Radius
0.035 in
Finish
AlTiN/X.CEED Coated
End Mill Cutting Type
Center Cutting High Performance
Helix Angle
41°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63370
Zoro #
G716068308
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Corner Radius
0.035 in
Length of Cut
2 in
Shank Length
3 in

Details

Finish
AlTiN/X.CEED Coated
End Mill Cutting Type
Center Cutting High Performance
Helix Angle
41°
Cutting Direction
Right Hand
Number of Flutes
4
Shank Type
Weldon Flat
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance, Series: VRX, 1 in Diameter Cutter, 0.035 in Corner Radius, 5 in Overall Length, 2 in Length of Cut, 4 Flutes, Spiral Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Weldon Flat Shank, 3 in Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.