
End Mill, Center Cutting High Performance, Series: VRX, 1 in Diameter Cutter
Mfr # 63374
Zoro # G316068265
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
41°
Length of Cut
2 in
Overall Length
5 in
Cutting Direction
Right Hand
Shank Type
Weldon Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63374
Zoro #
G316068265
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2 in
Overall Length
5 in
Corner Radius
0.09 in
Shank Length
3 in
Details
Helix Angle
41°
Cutting Direction
Right Hand
Shank Type
Weldon Flat
End Mill Cutting Type
Center Cutting High Performance
Finish
AlTiN/X.CEED Coated
Number of Flutes
4
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance, Series: VRX, 1 in Diameter Cutter, 0.09 in Corner Radius, 5 in Overall Length, 2 in Length of Cut, 4 Flutes, Spiral Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Weldon Flat Shank, 3 in Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.