Zoro Homepage

End Mill, Center Cutting High Performance, Series: VRX, 1/2 in Cutter Dia

  • Mfr # 63401

  • Zoro # G616068163


product price: $91.25
/ea
Free Shipping & Returns

Key Features

Shank Type
Plain
Corner Radius
0.01 in
Helix Angle
41°
Finish
AlTiN/X.CEED Coated
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63401
Zoro #
G616068163
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.01 in
Overall Length
4 in
Length of Cut
1-1/2 in
Shank Length
2-1/2 in

Details

Shank Type
Plain
Helix Angle
41°
Finish
AlTiN/X.CEED Coated
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting High Performance
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance, Series: VRX, 1/2 in Cutter Dia, 0.01 in Corner Radius, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, 2-1/2 in Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.