Zoro Homepage

End Mill, Center Cutting High Performance, Series: VRX, 1/2 in Diameter Cutter

  • Mfr # 63430

  • Zoro # G216068938


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting High Performance
Number of Flutes
4
Overall Length
4 in
Shank Type
Weldon Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63430
Zoro #
G216068938
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Corner Radius
0.01 in
Length of Cut
2 in
Shank Length
2 in

Details

Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting High Performance
Number of Flutes
4
Shank Type
Weldon Flat
Helix Angle
41°
Finish
AlTiN/X.CEED Coated
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance, Series: VRX, 1/2 in Diameter Cutter, 0.01 in Corner Radius, 4 in Overall Length, 2 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Weldon Flat Shank, 2 in Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.