
End Mill, Center Cutting High Performance, Series: VRX, 3/4 in Diameter Cutter
Mfr # 63601
Zoro # G616069511
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Shank Type
Plain
Number of Flutes
4
Overall Length
4 in
Finish
AlTiN/X.CEED Coated
End Mill Cutting Type
Center Cutting High Performance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63601
Zoro #
G616069511
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1-3/4 in
Corner Radius
0.015 in
Shank Length
2-1/4 in
Details
Shank Type
Plain
Number of Flutes
4
Finish
AlTiN/X.CEED Coated
End Mill Cutting Type
Center Cutting High Performance
Helix Angle
41°
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance, Series: VRX, 3/4 in Diameter Cutter, 0.015 in Corner Radius, 4 in Overall Length, 1-3/4 in Length of Cut, 4 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, 2-1/4 in Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.