Zoro Homepage

End Mill, Center Cutting High Performance, Series: VRX, 5/8 in Diameter Cutter

  • Mfr # 63530

  • Zoro # G616068699


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Helix Angle
41°
Overall Length
4 in
Length of Cut
1-3/4 in
Finish
AlTiN/X.CEED Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63530
Zoro #
G616068699
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1-3/4 in
Corner Radius
0.01 in
Shank Length
2-1/4 in

Details

Cutting Direction
Right Hand
Helix Angle
41°
Finish
AlTiN/X.CEED Coated
Shank Type
Weldon Flat
End Mill Cutting Type
Center Cutting High Performance
Number of Flutes
4
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance, Series: VRX, 5/8 in Diameter Cutter, 0.01 in Corner Radius, 4 in Overall Length, 1-3/4 in Length of Cut, 4 Flutes, Spiral Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Weldon Flat Shank, 2-1/4 in Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.