Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: 143R, 1 in Cutter Dia

  • Mfr # 40293

  • Zoro # G616070449


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Number of Flutes
3
Overall Length
4 in
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
38°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40293
Zoro #
G616070449
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1-5/8 in
Corner Radius
0.03 in
Shank Length
2-3/8 in

Details

Cutting Direction
Right Hand
Number of Flutes
3
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
38°
Shank Type
Round
End Mill Cutting Type
Center Cutting High Performance Single End
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 143R, 1 in Cutter Dia, 0.03 in Corner Radius, 4 in Overall Length, 1-5/8 in Length of Cut, 3 Flutes, Spiral Flute, 1 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Round Shank, 2-3/8 in Shank Length, Submicron Grain Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.