Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: 143R, 1/2 in Cutter Dia

  • Mfr # 40423

  • Zoro # G116071052


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting High Performance Single End
Shank Type
Round
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40423
Zoro #
G116071052
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Corner Radius
0.06 in
Length of Cut
2 in
Shank Length
2 in

Details

Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting High Performance Single End
Shank Type
Round
Number of Flutes
3
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
38°
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 143R, 1/2 in Cutter Dia, 0.06 in Corner Radius, 4 in Overall Length, 2 in Length of Cut, 3 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Round Shank, 2 in Shank Length, Submicron Grain Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.