Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: 143R, 12 mm Cutter Dia

  • Mfr # 39883

  • Zoro # G216068891


product price: $101.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Submicron Grain Solid Carbide
Length of Cut
32 mm
Number of Flutes
3
Helix Angle
38°
Corner Radius
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39883
Zoro #
G216068891
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
32 mm
Corner Radius
0.5 mm
Overall Length
75 mm
Shank Length
43 mm

Details

End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Helix Angle
38°
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting High Performance Single End
Shank Type
Round
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 143R, 12 mm Cutter Dia, 0.5 mm Corner Radius, 75 mm Overall Length, 32 mm Length of Cut, 3 Flutes, Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Round Shank, 43 mm Shank Length, Submicron Grain Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.