Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: 143R, 12 mm Cutter Dia

  • Mfr # 39911

  • Zoro # G616068798


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Round
Length of Cut
16 mm
Overall Length
100 mm
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39911
Zoro #
G616068798
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
16 mm
Overall Length
100 mm
Corner Radius
1.5 mm

Details

Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Helix Angle
38°
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 143R, 12 mm Cutter Dia, 1.5 mm Corner Radius, 100 mm Overall Length, 16 mm Length of Cut, 3 Flutes, Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.