
End Mill, Center Cutting High Performance Single End, Series: 143R, 12 mm Cutter Dia
Mfr # 39915
Zoro # G116068632
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Length of Cut
16 mm
Number of Flutes
3
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39915
Zoro #
G116068632
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
16 mm
Corner Radius
2 mm
Overall Length
100 mm
Details
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Cutting Direction
Right Hand
Helix Angle
38°
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: 143R, 12 mm Cutter Dia, 2 mm Corner Radius, 100 mm Overall Length, 16 mm Length of Cut, 3 Flutes, Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.