Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting High Performance Single End, Series: 143R, 16 mm Diameter Cutter

  • Mfr # 40083

  • Zoro # G216069331


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
38°
Number of Flutes
3
Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
Corner Radius
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40083
Zoro #
G216069331
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1 mm
Overall Length
100 mm
Length of Cut
40 mm

Details

Helix Angle
38°
Number of Flutes
3
Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Round
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 143R, 16 mm Diameter Cutter, 1 mm Corner Radius, 100 mm Overall Length, 40 mm Length of Cut, 3 Flutes, Spiral Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.