Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: 143R, 3/16 in Cutter Dia

  • Mfr # 39313

  • Zoro # G416076504


product price: $54.95
/ea

Key Features

Shank Type
Round
Overall Length
3 in
Helix Angle
38°
End Mill Material
Submicron Grain Solid Carbide
Corner Radius
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39313
Zoro #
G416076504
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Corner Radius
0.03 in
Length of Cut
7/32 in
Shank Length
2-25/32 in

Details

Shank Type
Round
Helix Angle
38°
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
End Mill Cutting Type
Center Cutting High Performance Single End
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: 143R, 3/16 in Cutter Dia, 0.03 in Corner Radius, 3 in Overall Length, 7/32 in Length of Cut, 3 Flutes, Spiral Flute, 3/16 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Round Shank, 2-25/32 in Shank Length, Submicron Grain Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products